Sweatshirt, Match
Black, XXL
Catalog # KWIN1007829402XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Durable sweatshirt made of 65% polyester and 35% cotton.
- Double-dyed yarn and specially treated material against pilling and shrinkage
- Shoulder trim
- Stitching around upper arms and neck
- Chest pocket
Weight: 300 g/m²
Documents
Specifications
- Clothing Size:XXL
- Colour:Black
- Seq:54
- Cat. No.:KWIN1007829402XL
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Fabric:65% polyester, 35% cotton
- Weight:300 g/m²



