Sweatshirt, Match
Grey, XXL
KWIN1007829302XL
Durable sweatshirt made of 65% polyester and 35% cotton.
- Double-dyed yarn and specially treated material against pilling and shrinkage
- Shoulder trim
- Stitching around upper arms and neck
- Chest pocket
Weight: 300 g/m²
- Clothing Size:XXL
- Colour:Grey
- Seq:46
- Cat. No.:KWIN1007829302XL
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Fabric:65% polyester, 35% cotton
- Weight:300 g/m²



