Winter overalls, Essential
Grey/black, XS, Regular
Catalog # KWIN100824896XS
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Protective, bi-coloured overalls made of 100% polyester. With quilted lining in body.
- Metal zip closure, collar with fur fibre lining and detachable, adjustable hood
- Two chest and two front pockets with flap, back pocket with flap, two inside pockets
- Mobile phone pocket, pen pocket, folding-ruler pocket
- Leg zipper, leg ends adjustable by press-studs
- Reflective piping on the yoke
Weight: 200 g/m²
Documents
Specifications
- Clothing Size:XS
- Garment fit:Regular
- Colour:Grey/black
- Cat. No.:KWIN100824896XS
- Sleeve or leg length:Long
- Risk area:Cold
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester
- Weight:200 g/m²



