Order Entry
Export
Orders LinkContactUsLinkComponent
Winter overalls, Essential

Winter overalls, Essential

Grey/black, XL, Regular
Catalog # KWIN100824896XL
Supplier:   FRISTADS KANSAS
Winter overalls, Essential
Catalog # KWIN100824896XL
Supplier:  FRISTADS KANSAS
Winter overalls, Essential
Winter overalls, Essential

Grey/black, XL, Regular

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Protective, bi-coloured overalls made of 100% polyester. With quilted lining in body.

  • Metal zip closure, collar with fur fibre lining and detachable, adjustable hood
  • Two chest and two front pockets with flap, back pocket with flap, two inside pockets
  • Mobile phone pocket, pen pocket, folding-ruler pocket
  • Leg zipper, leg ends adjustable by press-studs
  • Reflective piping on the yoke

Weight: 200 g/m²

Documents

Specifications
  • Clothing Size:
    XL
  • Garment fit:
    Regular
  • Colour:
    Grey/black
  • Seq:
    17
  • Cat. No.:
    KWIN100824896XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    Polyester
  • Weight:
    200 g/m²