Winter overalls, Essential
Grey/black, XXL, Regular
KWIN1008248962XL
Protective, bi-coloured overalls made of 100% polyester. With quilted lining in body.
- Metal zip closure, collar with fur fibre lining and detachable, adjustable hood
- Two chest and two front pockets with flap, back pocket with flap, two inside pockets
- Mobile phone pocket, pen pocket, folding-ruler pocket
- Leg zipper, leg ends adjustable by press-studs
- Reflective piping on the yoke
Weight: 200 g/m²
- Clothing Size:XXL
- Garment fit:Regular
- Colour:Grey/black
- Cat. No.:KWIN1008248962XL
- Sleeve or leg length:Long
- Risk area:Cold
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester
- Weight:200 g/m²



