Winter jacket, Icon Airtech®
Black/grey, L
Catalog # KWIN100814996L
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Windproof, bi-coloured jacket made of Airtech® fabric consisting of 100% polyester. The jacket features a quilt lining in the upper body and sleeves and an additional fleece lining for protection against cold.
- With contrast stitching
- Reinforced nylon shoulder section, lengthened back, concealed hood in collar
- Adjustable cuffs and waistband, diagonal cut on front with side pockets integrated into seams
- Two chest pockets with internal pouch and flap, sleeve pocket with pencil stitching
- Inside pocket with button, inside mobile phone pocket with velcro fastener, pocket with zip and storm flap
- Zip with puller
Weight: 175 g/m² (unlined); 490 g/m² (lined)
Certifications: EN 343 (3-3)
Documents
Specifications
- Clothing Size:L
- Colour:Black/grey
- Seq:18
- Sleeve or leg length:Long
- Risk area:Cold
- Gender:Unisex
- Closure type:Zip closure
- Weight:665 g/m²
- Cat. No.:KWIN100814996L
- Garment application:General Purpose
- Fabric:Airtech® fabric consisting of 100% polyester



