Order Entry
Export
Orders LinkContactUsLinkComponent
 

Pilot's jacket, Icon

Dark blue/grey, XXL
  113-3357
Pilot's jacket, Icon
  113-3357
Pilot's jacket, Icon
Pilot's jacket, Icon

Dark blue/grey, XXL

 
 
   
1 * 1 items
 

Functional, two-tone winter jacket made from Beaver nylon (50% nylon, 50% cotton), a hard-wearing and tear-proof material that is resistant to dirt, oil and water. With faux fur on the collar and on the body, quilted lining in the sleeves and contrasting seams.

  • Bunched edges on the sleeves and waist
  • Reflective strip on the side seams
  • Two breast pockets with inner compartment and flap, mobile phone pocket with zip, sleeve pocket with zip, inner pocket
  • Diagonally cut front section with side pockets integrated in the seams

Weight: 410 g/m² (lined)

 
  • Clothing Size:
    XXL
  • Colour:
    Dark blue/grey
  • Seq:
    15
  • Cat. No.:
    113-3357
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Garment application:
    General Purpose|Industrial
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    Beaver nylon (50% nylon, 50% cotton)
  • Weight:
    410 g/m² (lined)