Pilot's jacket, Icon
White/grey, XL
113-3349
Functional, two-tone winter jacket made from Beaver nylon (50% nylon, 50% cotton), a hard-wearing and tear-proof material that is resistant to dirt, oil and water. With faux fur on the collar and on the body, quilted lining in the sleeves and contrasting seams.
- Bunched edges on the sleeves and waist
- Reflective strip on the side seams
- Two breast pockets with inner compartment and flap, mobile phone pocket with zip, sleeve pocket with zip, inner pocket
- Diagonally cut front section with side pockets integrated in the seams
Weight: 410 g/m² (lined)
Documents
- Clothing Size:XL
- Colour:White/grey
- Seq:48
- Cat. No.:113-3349
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose|Industrial
- Gender:For men
- Closure type:Zip closure
- Fabric:Beaver nylon (50% nylon, 50% cotton)
- Weight:410 g/m² (lined)



