Functional T-shirts, Match Coolmax®
Dark blue, XL
Catalog # KWIN100471540XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Functional shirt made of 50% Coolmax® Dacron fibre and 50% polyester. Transports sweat away from the body and dries quickly.
- Moisture wicking
- Crew neck
- Side vents, lengthened back
Weight: 140 g/m²
Specifications
- Clothing Size:XL
- Colour:Dark blue
- Seq:05
- Cat. No.:KWIN100471540XL
- Sleeve or leg length:Short
- Risk area:Heat
- Garment application:Outdoor
- Gender:Unisex
- Fabric:50% Coolmax® Dacron fibre and 50% polyester
- Weight:140 g/m²



