Shell jacket, GEN-Y Cocona®
Red, S, Regular
KWIN100963331S
Breathable jacket made of 100% polyester with 3,5-layer Cocona® PU laminate fabric. The fabric is windproof and waterproof.
- Dot-reinforcement at shoulders, front and lower sleeves
- Fleece-lined collar, outer and inside storm flap over front zip
- Double front pockets with logo zip, two inside pockets
- Raglan sleeves, reflector piping at hem
- Detachable hood with snap fasteners
- Adjustable strap with reflector tape on sleeves
Weight: 119 g/m²
- Clothing Size:S
- Garment fit:Regular
- Colour:Red
- Seq:02
- Cat. No.:KWIN100963331S
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:Gen-Y
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester
- Weight:119 g/m²



