Sweatshirt, Match
Green, XL
Catalog # KWIN100782730XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Durable sweatshirt made of 65% polyester and 35% cotton.
- Double-dyed yarn and specially treated material against pilling and shrinkage
- Shoulder trim
- Stitching around upper arms and neck
- Chest pocket
Weight: 300 g/m²
Specifications
- Clothing Size:XL
- Colour:Green
- Seq:37
- Sleeve or leg length:Long
- Risk area:Cold
- Gender:For men
- Weight:300 g/m²
- Cat. No.:KWIN100782730XL
- Garment application:General Purpose
- Fabric:65% polyester, 35% cotton



