Sweatshirt, Match
Royal blue, XS
KWIN100782530XS
Durable sweatshirt made of 65% polyester and 35% cotton.
- Double-dyed yarn and specially treated material against pilling and shrinkage
- Shoulder trim
- Stitching around upper arms and neck
- Chest pocket
Weight: 300 g/m²
- Clothing Size:XS
- Colour:Royal blue
- Seq:17
- Cat. No.:KWIN100782530XS
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Fabric:65% polyester, 35% cotton
- Weight:300 g/m²



