Order Entry
Export
Orders LinkContactUsLinkComponent
 

Sweatshirt, Match

Royal blue, L
Catalog # KWIN100782530L
Supplier:   FRISTADS KANSAS
Sweatshirt, Match
Catalog # KWIN100782530L
Supplier:  FRISTADS KANSAS
Sweatshirt, Match
Sweatshirt, Match

Royal blue, L

Price
34,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Durable sweatshirt made of 65% polyester and 35% cotton.

  • Double-dyed yarn and specially treated material against pilling and shrinkage
  • Shoulder trim
  • Stitching around upper arms and neck
  • Chest pocket

Weight: 300 g/m²

Specifications
  • Clothing Size:
    L
  • Colour:
    Royal blue
  • Seq:
    20
  • Cat. No.:
    KWIN100782530L
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Fabric:
    65% polyester, 35% cotton
  • Weight:
    300 g/m²