Order Entry
Export
Orders LinkContactUsLinkComponent
Sweatshirt, Match

Sweatshirt, Match

Red, XL
Catalog # KWIN100782331XL
Supplier:   FRISTADS KANSAS
Sweatshirt, Match
Catalog # KWIN100782331XL
Supplier:  FRISTADS KANSAS
Sweatshirt, Match
Sweatshirt, Match

Red, XL

Price
34,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Durable sweatshirt made of 65% polyester and 35% cotton.

  • Double-dyed yarn and specially treated material against pilling and shrinkage
  • Shoulder trim
  • Stitching around upper arms and neck
  • Chest pocket

Weight: 300 g/m²

Documents

Specifications
  • Clothing Size:
    XL
  • Colour:
    Red
  • Seq:
    13
  • Cat. No.:
    KWIN100782331XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Fabric:
    65% polyester, 35% cotton
  • Weight:
    300 g/m²