Pilot's jacket, Pro Crafts
Black, S
Catalog # 113-00360
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Pilot's jacket made from Polydex® (100% polyester) with quilted inner lining. The jacket is resistant to dirt, oil and water and is reinforced with nylon at the points subjected to stress (shoulder section and elbows).
- Zip up to the top of the collar, faux fur-lined collar
- Elasticated, ribbed cuffs and waistband
- Reflective piping at the front and back
- Two chest and front pockets with zip, concealed ID pocket
- Sleeve pockets with zip and pen pouch, sleeve pocket with rip-tape fastening, two inner pockets
- Loop for earphones, two D-rings
- Zip in the lining facilitates customised embroidery and heat (iron on) transfers
Weight: 445 g/m²
Specifications
- Clothing Size:S
- Colour:Black
- Seq:01
- Cat. No.:113-00360
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:PP-464
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:100% Polyester
- Weight:445 g/m²



