Order Entry
Export
Orders LinkContactUsLinkComponent
Pilot's jacket, Pro Crafts

Pilot's jacket, Pro Crafts

Dark blue, XS
Catalog # 113-00340
Supplier:   FRISTADS KANSAS
Pilot's jacket, Pro Crafts
Catalog # 113-00340
Supplier:  FRISTADS KANSAS
Pilot's jacket, Pro Crafts
Pilot's jacket, Pro Crafts

Dark blue, XS

Price
140,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Pilot's jacket made from Polydex® (100% polyester) with quilted inner lining. The jacket is resistant to dirt, oil and water and is reinforced with nylon at the points subjected to stress (shoulder section and elbows).

  • Zip up to the top of the collar, faux fur-lined collar
  • Elasticated, ribbed cuffs and waistband
  • Reflective piping at the front and back
  • Two chest and front pockets with zip, concealed ID pocket
  • Sleeve pockets with zip and pen pouch, sleeve pocket with rip-tape fastening, two inner pockets
  • Loop for earphones, two D-rings
  • Zip in the lining facilitates customised embroidery and heat (iron on) transfers

Weight: 445 g/m²

Documents

Specifications
  • Clothing Size:
    XS
  • Colour:
    Dark blue
  • Seq:
    9
  • Cat. No.:
    113-00340
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    PP-464
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    100% Polyester
  • Weight:
    445 g/m²