Order Entry
Export
Orders LinkContactUsLinkComponent
Jacket, 762 P

Jacket, 762 P

Dark blue, S
Catalog # KWIN100461540S
Supplier:   FRISTADS KANSAS
Jacket, 762 P
Catalog # KWIN100461540S
Supplier:  FRISTADS KANSAS
Jacket, 762 P
Jacket, 762 P

Dark blue, S

Price
53,90 €
Log in for availability
1 * 1 items
Product Details & Documents

These reversible jackets are made of 100% polyester fur fibre.

  • Zip to top of collar
  • Thumb grip
  • Lengthened back

Weight: 320 g/m²

Documents

Specifications
  • Clothing Size:
    S
  • Colour:
    Dark blue
  • Seq:
    02
  • Cat. No.:
    KWIN100461540S
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    Crafts 762 P
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester fur
  • Weight:
    320 g/m²