Jacket, 762 P
Dark blue, M
Catalog # KWIN100461540M
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
These reversible jackets are made of 100% polyester fur fibre.
- Zip to top of collar
- Thumb grip
- Lengthened back
Weight: 320 g/m²
Documents
Specifications
- Clothing Size:M
- Colour:Dark blue
- Seq:03
- Cat. No.:KWIN100461540M
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Crafts 762 P
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester fur
- Weight:320 g/m²



