Order Entry
Export
Orders LinkContactUsLinkComponent
 

T-shirts, A-Code® Basecamp

Red, XL
  113-2667
T-shirts, A-Code® Basecamp
  113-2667
T-shirts, A-Code® Basecamp
T-shirts, A-Code® Basecamp

Red, XL

 
9,50 €
   
1 * 1 items
 

Tubular knit T-shirts made from 100% ring-spun cotton (single jersey). The grey melange shirt is made from 85% cotton and 15% viscose, while the yellow version is made from 65% polyester and 35% cotton.

  • Ribbed cuffs with elastane content
  • Crew neck
  • Cotton is pre-shrunk to prevent shrinking during washing

Weight: 190 g/m²

 
  • Clothing Size:
    XL
  • Colour:
    Red
  • Seq:
    46
  • Cat. No.:
    113-2667
  • Sleeve or leg length:
    Short
  • Garment application:
    Casual
  • Gender:
    Unisex
  • Fabric:
    100% Cotton
  • Weight:
    190 g/m²