T-shirts, A-Code® Basecamp
Red, 3XL
Catalog # 113-2669
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Tubular knit T-shirts made from 100% ring-spun cotton (single jersey). The grey melange shirt is made from 85% cotton and 15% viscose, while the yellow version is made from 65% polyester and 35% cotton.
- Ribbed cuffs with elastane content
- Crew neck
- Cotton is pre-shrunk to prevent shrinking during washing
Weight: 190 g/m²
Documents
Specifications
- Clothing Size:3XL
- Colour:Red
- Seq:48
- Cat. No.:113-2669
- Sleeve or leg length:Short
- Garment application:Casual
- Gender:Unisex
- Fabric:100% Cotton
- Weight:190 g/m²



