Poloshirt, Acode® Basecamp
Royal blue, XL
113-6482
Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.
- Flat knit cuffs and collar
- Three matching colour button placket
- Side vents
Weight: 230 g/m²
- Clothing Size:XL
- Colour:Royal blue
- Seq:49
- Cat. No.:113-6482
- Sleeve or leg length:Short
- Garment application:General Purpose
- Gender:For men
- Closure type:Buttons
- Fabric:100% pre-shrunk, ring-spun and combed cotton
- Weight:230 g/m²



