Order Entry
Export
Orders LinkContactUsLinkComponent
Poloshirt, Acode® Basecamp

Poloshirt, Acode® Basecamp

Red, M
Catalog # 113-6466
Supplier:   FRISTADS KANSAS
Poloshirt, Acode® Basecamp
Catalog # 113-6466
Supplier:  FRISTADS KANSAS
Poloshirt, Acode® Basecamp
Poloshirt, Acode® Basecamp

Red, M

Price
20,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.

  • Flat knit cuffs and collar
  • Three matching colour button placket
  • Side vents

Weight: 230 g/m²

Documents

Specifications
  • Clothing Size:
    M
  • Colour:
    Red
  • Seq:
    32
  • Cat. No.:
    113-6466
  • Sleeve or leg length:
    Short
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Closure type:
    Buttons
  • Fabric:
    100% pre-shrunk, ring-spun and combed cotton
  • Weight:
    230 g/m²