Poloshirt, Acode® Basecamp
Red, 4XL
Catalog # 113-6464
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.
- Flat knit cuffs and collar
- Three matching colour button placket
- Side vents
Weight: 230 g/m²
Specifications
- Clothing Size:4XL
- Colour:Red
- Seq:37
- Cat. No.:113-6464
- Sleeve or leg length:Short
- Garment application:General Purpose
- Gender:For men
- Closure type:Buttons
- Fabric:100% pre-shrunk, ring-spun and combed cotton
- Weight:230 g/m²



