Storage tubes, low volume, 2D barcoded, Matrix®
2D barcoded tubes, with caps, bulk, 1 bag of 480 tubes, sterile, 0,20 ml, V bottom, Yes
Catalog # 479-1193
Supplier: THERMO MATRIX TECHNOLOGIES
Storage tubes, low volume, 2D barcoded, Matrix®
Catalog # 479-1193
Supplier: THERMO MATRIX TECHNOLOGIES
Jump to:
Product Details & Documents
Virgin Class VI medical grade PP. For storage in virtually any laboratory condition, from room temperature through the vapour phase of liquid nitrogen. A permanently bonded, unique 2D barcode is laser-etched onto the base of every tube for secure identification and sample tracking.
- All barcodes are checked against the database of previously assigned codes to prevent duplicates
- Every tube is leak tested
- Internally threaded single-piece caps with moulded-in gaskets that cannot be over-tightened manually or with automated capping tools
- Free from DNA, RNAse, DNAse and endotoxins
- Temperature resistant from −180 to +121 °C
Specifications
- Cap included:Yes
- Capacity:0,20 ml
- Description:2D barcoded tubes, with caps, bulk, 1 bag of 480 tubes, sterile
- Seq:01
- Base:V bottom
- Cat. No.:479-1193
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



