Baseball cap, Verona
Blue
Catalog # 113-7372
Supplier: DELTA PLUS
Jump to:
Product Details & Documents
Working cap made of 65% polyester and 35% cotton.
Weight: 245 g/m²
Specifications
- Colour:Blue
- Seq:02
- Cat. No.:113-7372
- Model:Verona
- Garment application:Outdoor
- Gender:Unisex
- Fabric:65% polyester and 35% cotton
- Weight:245 g/m²



