Order Entry
Export
Orders LinkContactUsLinkComponent
ThermoStat C

ThermoStat C

ThermoStat C, EU-plug, 206×304×131 mm, 4,3 kg (9,5 lbs.)
Catalog # 460-0226
   Low Manufacturing Impact
Supplier:   EPPENDORF
ThermoStat C
Catalog # 460-0226
Supplier:  EPPENDORF
   Low Manufacturing Impact
ThermoStat C
ThermoStat C

ThermoStat C, EU-plug, 206×304×131 mm, 4,3 kg (9,5 lbs.)

Price
2 210,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The Eppendorf® ThermoStat C allows you to heat or cool almost all common vessel and plate formats. Fast heating and cooling saves time. Condensation of small volumes can be prevented by using the Eppendorf® ThermoTop (optional), a heated lid with condensation-protect technology.

  • Heating and active cooling in all common vessel and plate formats from 5 µl to 50 ml for high flexibility
  • Broad range of Eppendorf SmartBlocks enables high vessel flexibility
  • Excellent temperature accuracy for safe sample handling
  • Very fast cooling rates of up to 5 °C/min, reducing waiting time
  • Low temperature (e.g. 4 °C or 0 °C) even at higher ambient temperatures for safe sample incubation
  • Temperature keys (4 °C, 16 °C, 37 °C, 56 °C, and 95 °C) provide quick access to commonly used experimental temperatures
  • Eppendorf ThermoTop® (condens.protect®) compatibility prevents condensation and improves temperature homogeneity within sample tubes (up to 2,0 ml)
  • Comprehensive range of program slots (up to 15) for flexible usage of device

Many experiments require fast heating and cooling steps in a very accurate manner. Precise temperature control is achieved for the ThermoStat C by using optimally balanced heating and cooling elements (Peltier technology).

USB Interface. Programs: 15 program slots available, 5 temperature keys pre-defined at 4 °C, 16 °C, 37 °C, 56 °C and 95 °C), Programmable: up to 4 program levels.

Other Functions: Pause function, Time/Temp mode.

Ordering information: Supplied without blocks, a wide variety of SmartBlocks™ are available which are suitable for use with all common vessel and plate formats. Can be used with ThermoTop® cover.

Caution: * Denotes SmartBlocks which can be used with lid and ThermoTop. Note the maximum mixing frequency when using the lid with plates is 2000 min⁻¹.
** For deepwell plate, the maximum mixing frequency is 2000 min⁻¹ (level sensor).

Specifications
  • Weight:
    4,3 kg (9,5 lbs.)
  • Description:
    ThermoStat C, EU-plug
  • Seq:
    01
  • W×D×H:
    206×304×131 mm
  • Cat. No.:
    460-0226
  • Incubating accuracy:
    Max. ±0,5 °C at 20...45 °C
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Power consumption:
    200 W
  • Timer:
    15 s to 99:30 h, continuous
  • Temperature setting:
    −10/+110 °C (110 °C when using the SmartBlocks 12 mm or cryo)
  • Temperature control range:
    Min: 30 °C below RT, max: 110 °C (110 °C when using the 12 mm and cryo SmartBlocks)
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Heating speed:
    Max. 9 °C/min (when using the SmartBlock PCR 384)
  • Cooling speed:
    Max. 5,0 °C/min between 110 °C and RT
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • ThermoTop® with condensation protection technology
    ThermoTop® with condensation protection technology
    460-0220
    Log in for availability
    1 * 1 items - 566,00 €

Product Information

  • Catalog #
    Availability
    Price
  • SmartExtender, 1,5 ml
    SmartExtender, 1,5 ml
    EPPE5322000.008
    Log in for availability
    1 * 1 items - 881,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Transfer rack for SmartBlock 1,5/2,0 ml
    Transfer rack for SmartBlock 1,5/2,0 ml
    EPPE3880000.151
    Log in for availability
    1 * 1 items - 52,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 25 ml for SmartBlock 50 ml - set consisting of 4 adapters and removal tool
    Adapter 25 ml for SmartBlock 50 ml - set consisting of 4 adapters and removal tool
    EPPE5365000.109
    Log in for availability
    1 * 1 KIT - 176,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for ThermoMixer® F0.5/F1.5/F2.0 and FP
    Lid for ThermoMixer® F0.5/F1.5/F2.0 and FP
    460-1000
    Log in for availability
    1 * 1 items - 150,00 €