Thermal transfer printer labels, type B-499
Printer labels, B-499, THT-151-499-1.5-SC, Nylon, Permanent acrylic, Thermal transfer, White, BBP12, 50,80 mm, 6×50 mm, 1500 labels/roll
Catalog # BRDY116382
Supplier: Brady
Jump to:
Product Details & Documents
Printable, nylon cloth labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL recognised with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Specifications
- Printer model:BBP12
- Printing method:Thermal transfer
- Type:B-499
- Colour:White
- Description:Printer labels
- Dimensions:6×50 mm
- Material:Nylon
- Seq:01
- Model:THT-151-499-1.5-SC
- Packed:1500 labels/roll
- Width:50,80 mm
- Adhesive:Permanent acrylic



