Chamber slides, Nunc™ Lab-Tek™
One chamber, 2,5 − 4,5 ml, 9,4 cm², Permanox™
Catalog # 734-2766
Supplier: Thermo Fisher Scientific
Chamber slides, Nunc™ Lab-Tek™
Catalog # 734-2766
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS medium chamber on glass or Permanox™ plastic slide.
- Cells grow on a standard microscope slide
- No cell transfer needed prior to visualisation/staining
- Upper chamber can be removed when culturing is complete
Suitable for use with fluorescent labels.
Documents
Specifications
- Growth area:9,4 cm²
- Recommended working volume:2,5 − 4,5 ml
- Description:One chamber
- Material:Permanox™
- Seq:010
- Cat. No.:734-2766
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #L×WAvailabilityPrice
- Coverglass for 16-well chamber slideCoverglass for 16-well chamber slide732-364422×47 mmLog in for availability1 * 96 items - 107,00 €



