Glove box, controlled atmosphere, Protector®
Product LBCP5060035 is a replacement for LBCP5060031 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
This glove box is designed to create controlled oxygen and moisture atmospheres for working with products that are easily oxidized. The glove box features a one-piece moulded fibreglass liner, two 25 W fluorescent lights, and an optional pressure control module.
- Provides a leak-tight environment for work with contamination-sensitive materials
- Epoxy-coated aluminum double-grooved glove ports with neoprene gaskets
- Performance tested to maintain oxygen levels as low as 0,4 ppm and moisture levels as low as 2 ppm
- Space-saving inner and outer transfer chamber doors that pivot upward, are counterbalanced and equipped with quick-latches
Features for models with auto-pressure control only:
- Mutable, audible alarm that sounds when pressure/vacuum level is outside set limits
- LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mBar
- Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
- Input/output port for optional AtmosPure Re-Gen Gas Purifier
Delivery information: Supplied with a pair of neoprene gloves (size 9 3/4, 762 mm length, Ø 203 mm), 208 - 230 V outlet and a cable with EU or UK-plug. For additional accessories suited to specific applications, please contact your local Avantor customer service center.
Documents
TDS_Protector CA_Combo Glove Boxes#D643
Product specification
Specifications
- Description:Glove box, Protector®, fibre glass, with 2 glove ports, UK-plug
- Cat. No.:LBCP5060031
- Glove port - int.Ø:203 mm
- W×D×H int.:889×873×1160 mm
- W×D×H ext.:1623×874×1161 mm
- Observation window (W×H):914,5×701 mm
- Model:Protector®
- Weight:227 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Universal exterior glove port covers, molded neoprene, incl. 2 clamps, may be placed over glove ports to facilitate and expedite the evacuation/fill operation and preserve inert atmosphereUniversal exterior glove port covers, molded neoprene, incl. 2 clamps, may be placed over glove ports to facilitate and expedite the evacuation/fill operation and preserve inert atmosphereLBCP5242200Log in for availability1 * 1 items - 261,00 €
Product Information
- Catalog #AvailabilityPrice
- Add-a-valve installation kit, incl. hole saw, arbor and instructions; for use with fiberglass-lined glove boxes onlyAdd-a-valve installation kit, incl. hole saw, arbor and instructions; for use with fiberglass-lined glove boxes onlyLBCP5225703Log in for availability1 * 1 items - 152,00 €
Product Information
- Catalog #AvailabilityPrice
- Kit with HEPA filter, hose barb connectors and 10' of 3/4" ID neoprene tubing for attachment to the pressure relief bubbler exhaustKit with HEPA filter, hose barb connectors and 10' of 3/4" ID neoprene tubing for attachment to the pressure relief bubbler exhaustLBCP5441403Log in for availability1 * 1 items - 1 190,00 €
Product Information
- Catalog #AvailabilityPrice
- Moisture monitor (dew point measurements), 0 - 6000 ppm; incl. meter, probe, attachment plug, and calibration stand; for placement inside the glove box’s main chamber; 140×203×46 mm, 230 V, 50/60 HzMoisture monitor (dew point measurements), 0 - 6000 ppm; incl. meter, probe, attachment plug, and calibration stand; for placement inside the glove box’s main chamber; 140×203×46 mm, 230 V, 50/60 HzLBCP5442201Log in for availability1 * 1 items - 8 490,00 €
Product Information
- Catalog #AvailabilityPrice
- Kit with HEPA filter and hose barb canister Ø 13 mm, for placing between the glove box and vacuum pump to protect the pump from particulate contaminantsKit with HEPA filter and hose barb canister Ø 13 mm, for placing between the glove box and vacuum pump to protect the pump from particulate contaminantsLBCP5441400Log in for availability1 * 1 items - 1 080,00 €
Product Information
- Catalog #AvailabilityPrice
- Base stand, stationary, with adjustable height (83,8 - 101,6 cm) and leveling feet, 1524×1016×838 mmBase stand, stationary, with adjustable height (83,8 - 101,6 cm) and leveling feet, 1524×1016×838 mm135-1085Log in for availability1 * 1 items - 4 520,00 €
Product Information
- Catalog #AvailabilityPrice
- Base stand, mobile, with adjustable height (83,8 - 101,6 cm) and PU casters, 1524×1016×838 mmBase stand, mobile, with adjustable height (83,8 - 101,6 cm) and PU casters, 1524×1016×838 mm135-1098Log in for availability1 * 1 items - 4 520,00 €
Product Information
- Catalog #AvailabilityPrice
- Exterior oxygen monitor tubing kit (For use with Moisture Monitor 5244900 + 5244901)Exterior oxygen monitor tubing kit (For use with Moisture Monitor 5244900 + 5244901)LBCP5442500Log in for availability1 * 1 items - 361,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement HEPA filter, 99,99% efficient on 0,03 micron particulates; for use with 5441400 or 5441403 kitReplacement HEPA filter, 99,99% efficient on 0,03 micron particulates; for use with 5441400 or 5441403 kitLBCP5441401Log in for availability1 * 1 items - 456,00 €



