Order Entry
Export
Orders LinkContactUsLinkComponent
 

Test tubes with screw caps

13 ml, 100 mm, 16 mm, Natural, Round bottom, screw cap fitted, sterile
Catalog # 212-0510
Supplier:   BOETTGER PAUL
Test tubes with screw caps
Catalog # 212-0510
Supplier:  BOETTGER PAUL
Test tubes with screw caps
Test tubes with screw caps

13 ml, 100 mm, 16 mm, Natural, Round bottom, screw cap fitted, sterile

Price
266,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

PP, transparent.

  • Good chemical and temperature resistance
  • Tight sealing screw cap made from PE
  • Available with enclosed or fitted screw cap, standard-hygienic or sterile

For safe transportation and storage of samples.

Specifications
  • Ext.Ø:
    16 mm
  • Type:
    sterile
  • Capacity:
    13 ml
  • Description:
    Round bottom, screw cap fitted
  • Length:
    100 mm
  • Seq:
    07
  • Cap colour:
    Natural