Cryogenic ampoules, Cryule®, WHEATON®
Cryogenic ampoule, Clear, 5 ml, 16,5×98 mm, 8 mm
Catalog # 479-2091
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
All glass ampoules that can be hermetically sealed to preserve sample purity and extend sample shelf life. Ideal for standards packaging, environmental and diagnostic standards, lyophilisation and cryogenic storage.
- Tamper-evident seal
- For biological sample preservation in glass
- Can be used in the vapour phase of liquid nitrogen
- Special design allows for storage at low temperatures as well as rapid thawing
Made from low extractable borosilicate glass, conform to USP Type I and ASTM E438 Type I, Class A requirements.
A gold band on the stem of the ampoule indicates that it is pre-scored to facilitate snapping off the top eliminating the need to file the ampoule.
Documents
VWRBRO_007b Biobanking_EU
Product Literature
Specifications
- Ø×H:16,5×98 mm
- Capacity:5 ml
- Colour:Clear
- Description:Cryogenic ampoule
- Ø ext. top:8 mm



