VWR® Blender Bags
Plain bags, 3500 ml, 20 bags of 25, 380×510 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Wide choice of PE sterile bags from 80 to 3500 ml capacity. Fit all conventional laboratory blenders, adapted to all samples.
- Bags with filters are mainly dedicated to fibrous samples
- Bags with full filter for pasty samples
- Plain bags for standard uses
- No risk of cross-contamination
Absence of heavy material : raw material is compliant with the EC/94/62 directive.
Food contact: raw material is compliant with regulation EC N°1935/2004
Based on ISO 11137: Sterilisation of health care products SAL10-3
Certifications: Absence of heavy material: Raw material is compliant with the EC/94/62 directive
Food contact: Raw material is compliant with regulation EC No. 1935/2004
Based on ISO 11137: Sterilisation of healthcare products SAL 10⁻³
Specifications
- Packed:20 bags of 25
- Capacity:3500 ml
- Description:Plain bags
- W×L:380×510 mm



