Order Entry
Export
Orders LinkContactUsLinkComponent
 

Dishes, crystallising

2000 ml, 90 mm, 190 mm
Catalog # 216-1552
Supplier:   SciLabware
Dishes, crystallising
Catalog # 216-1552
Supplier:  SciLabware
Dishes, crystallising
Dishes, crystallising

2000 ml, 90 mm, 190 mm

Price
769,00 €
Log in for availability
1 * 10 items
Product Details & Documents

PYREX®, borosilicate glass, with or without spout.

  • Very good chemical resistance
  • High temperature resistance up to +500 °C
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Features flat base and straight sides and white labelling area.

Specifications
  • Ext.Ø:
    190 mm
  • Capacity:
    2000 ml
  • Height:
    90 mm
  • Seq:
    19