Dishes, crystallising
500 ml, 65 mm, 115 mm
Catalog # 216-1550
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with or without spout.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Features flat base and straight sides and white labelling area.
Documents
BIBB1470^16D_TDS_EN
Datasheet
Specifications
- Ext.Ø:115 mm
- Capacity:500 ml
- Height:65 mm
- Seq:17



