Dishes, crystallising
300 ml, 55 mm, 95 mm
Catalog # 216-1549
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with or without spout.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Features flat base and straight sides and white labelling area.
Documents
BIBB1470^16D_TDS_EN
Datasheet
Specifications
- Ext.Ø:95 mm
- Capacity:300 ml
- Height:55 mm
- Seq:16



