Dishes, crystallising
100 ml, 40 mm, 70 mm
Catalog # 216-1546
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with or without spout.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Features flat base and straight sides and white labelling area.
Documents
BIBB1470^16D_TDS_EN
Datasheet
Specifications
- Ext.Ø:70 mm
- Capacity:100 ml
- Height:40 mm
- Seq:14



