Erlenmeyer flasks, with Quickfit® ground joint
1000 ml, 208 mm, 131 mm, 29/32 NS
Catalog # BIBB1132/26
Supplier: SciLabware
Jump to:
Product Details & Documents
Erlenmeyer flasks, made of Pyrex® borosilicate glass, with standard ground joint.
- Resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
- Erlenmeyer flasks with high quality Quickfit® ground glass socket
Specifications
- Ext.Ø:131 mm
- Socket size:29/32 NS
- Capacity:1000 ml
- Height:208 mm
- Seq:06



