pH and ORP electrodes, IDS, wireless ready
IDS pH electrode, pressure resistant (10 bar), SensoLyt® 900-P, wireless ready, SensoLyt® 900-P, 2 - 12, 0...+60 °C, Glass, Polymer, Hole, 12×120 mm, Plug head for AS IDS cable or wireless module
Catalog # 662-1720
Supplier: WTW
Jump to:
Product Details & Documents
High quality, enhanced sensor technology combined with most modern measurement electronics. The electrodes feature a plug head which can either be connected to an IDS cable or to a wireless module.
- Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
- Digital: Measurement signals are processed digitally, providing very accurate data
- Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
- IDS electrodes store their serial number and their calibration records
- Wireless ready: Disturbing cables are no longer required
Ordering information: Electrodes are supplied with plug head but without cable or wireless module which need to be ordered separately.
Documents
Specifications
- Connection:Plug head for AS IDS cable or wireless module
- Ø×L:12×120 mm
- Type:SensoLyt® 900-P
- Description:IDS pH electrode, pressure resistant (10 bar), SensoLyt® 900-P, wireless ready
- Material:Glass
- Seq:17
- Diaphr.:Hole
- Electrolyte:Polymer
- Temp.:0...+60 °C
- pH:2 - 12
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-1,5, connection cable for IDS sensors with waterproof plug headAS/IDS-1,5, connection cable for IDS sensors with waterproof plug head662-17331,5 mLog in for availability1 * 1 items - 114,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-3, connection cable for IDS sensors with waterproof plug headAS/IDS-3, connection cable for IDS sensors with waterproof plug head662-17343 mLog in for availability1 * 1 items - 155,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-10, connection cable for IDS sensors with waterproof plug headAS/IDS-10, connection cable for IDS sensors with waterproof plug head662-173610 mLog in for availability1 * 1 items - 196,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-15, connection cable for IDS sensors with waterproof plug headAS/IDS-15, connection cable for IDS sensors with waterproof plug head662-173715 mLog in for availability1 * 1 items - 224,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-20, connection cable for IDS sensors with waterproof plug headAS/IDS-20, connection cable for IDS sensors with waterproof plug head662-173820 mLog in for availability1 * 1 items - 245,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-40, connection cable for IDS sensors with waterproof plug headAS/IDS-40, connection cable for IDS sensors with waterproof plug head662-174040 mLog in for availability1 * 1 items - 703,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-60, connection cable for IDS sensors with waterproof plug headAS/IDS-60, connection cable for IDS sensors with waterproof plug head662-174160 mLog in for availability1 * 1 items - 846,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- AS/IDS-100, connection cable for IDS sensors with waterproof plug headAS/IDS-100, connection cable for IDS sensors with waterproof plug head662-1742100 mLog in for availability1 * 1 items - 1 100,00 €



