Bulb pipettes (one mark), BLAUBRAND®, Class AS, USP
0,5 ml, 0,005 ± ml, 300 mm, 2 × black
612-4760
: Brand
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in blue enamel
- Waiting time 5 seconds
- Incl. USP batch certificate, also available with USP individual certificate on request
Certifications: DIN EN ISO 648; DE-M marking.
Documents
- Colour code:2 × black
- Capacity:0,5 ml
- Length:300 mm
- Tolerance:0,005 ± ml



