Bulb pipettes (one mark), BLAUBRAND®, Class AS, USP
2 ml, 0,006 ± ml, 330 mm, Orange
Catalog # 612-4786
Supplier: Brand
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in blue enamel
- Waiting time 5 seconds
- Incl. USP batch certificate, also available with USP individual certificate on request
Certifications: DIN EN ISO 648; DE-M marking.
Documents
Certificates
Search by Lot NumberSpecifications
- Colour code:Orange
- Capacity:2 ml
- Length:330 mm
- Tolerance:0,006 ± ml



