Bulb pipettes (one mark), BLAUBRAND®, Class AS, USP
5 ml, 0,01 ± ml, 400 mm, White
Catalog # 612-4789
Supplier: Brand
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in blue enamel
- Waiting time 5 seconds
- Incl. USP batch certificate, also available with USP individual certificate on request
Certifications: DIN EN ISO 648; DE-M marking.
Documents
Certificates
Search by Lot NumberSpecifications
- Colour code:White
- Capacity:5 ml
- Length:400 mm
- Tolerance:0,01 ± ml



