Flasks, Erlenmeyer, with standard ground joints
50 ml, Amber, 80 mm, 51 mm, 19/26 NS
Catalog # WITG0.620.050.BR
Supplier: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Catalog # WITG0.620.050.BR
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:51 mm
- Socket size:19/26 NS
- Capacity:50 ml
- Colour:Amber
- Height:80 mm
- Seq:48



