Hollow fiber filter modules, MicroKros®
Box of 1 module, PS membrane, sterile packaging, pore rating MWCO 50 kD, surface area 59 cm²
Catalog # SPECC04-S050-05-S
Supplier: Spectrum Laboratories
Jump to:
Product Details & Documents
Designed for gentle tangential flow filtration of small volumes ranging from 1 to 100 ml. MicroKros® modules are typically operated by a peristaltic pump, these devices also offer the unique advantage of manual operation for quick and convenient separations for small volumes.
- 5 to 30 minute separations
- Two modes: Pump operation and Manual operation
- Gentle process for increased viability
- 90 to 99% product purity and 85 to 95% product recovery
Delivery information: The syringe accessory kit includes 10 × 5 ml syringes, 15 × male Luer cap, 10 × male Luer to 3/16" hose barb fitting, 5 × check valve, 10 × female Luer T connector.
Specifications
- Description:Box of 1 module, PS membrane, sterile packaging, pore rating MWCO 50 kD, surface area 59 cm²
- Seq:51
- Cat. No.:SPECC04-S050-05-S
- Inlet/outlet connections:Female Luer lock/male Luer lock
Accessories
Product Information
- Catalog #AvailabilityPrice
- MicroKros® syringe accessory kit



