Bottles, wide neck, round, with thread
750 ml, 82 mm, 91 mm, 145 mm
Catalog # 215-3235
Supplier: GRAVIS
Jump to:
Product Details & Documents
Clear glass.
- Very wide aperture, screw ring
- Metal lids, molded joint, resistant up to +120 °C
- Different formats available
Ordering information: Lids must be ordered separately.
Specifications
- Ext.Ø:91 mm
- Thread:82 mm
- Capacity:750 ml
- Height:145 mm



