Order Entry
Export
Orders LinkContactUsLinkComponent
Draining racks, wall mounted, LaboPlast®

Draining racks, wall mounted, LaboPlast®

With 5 rods (60 mm), 26 rods (100 mm), 2 rods (150 mm), 400×400 mm
Catalog # 149-0191
Supplier:   BURKLE
Draining racks, wall mounted, LaboPlast®
Catalog # 149-0191
Supplier:  BURKLE
Draining racks, wall mounted, LaboPlast®
Draining racks, wall mounted, LaboPlast®

With 5 rods (60 mm), 26 rods (100 mm), 2 rods (150 mm), 400×400 mm

Price
200,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PVC rack with PP pegs.

  • Will not shatter or break
  • Resistant to most chemicals
  • Removable drainage channel with connection for a draining tube hose (for drainage of dripping water into laboratory basin)

This flexible PVC system has stable drainage pegs, available in three lengths (60, 100 and 150 mm) with Ø 6, 10 and 12 mm, that can be repositioned at any time. The draining racks can be adapted to any apparatus which is to be dried.

Delivery information: Rack supplied complete with removable dust and scratch proof protective film, and rods, screws and dowels for wall mounting.

Documents

Specifications
  • Description:
    With 5 rods (60 mm), 26 rods (100 mm), 2 rods (150 mm)
  • Seq:
    04
  • W×H:
    400×400 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Draining channel for 400×400 mm draining rack
    Draining channel for 400×400 mm draining rack
    BURK9640-0040
    Log in for availability
    1 * 1 items - 52,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Draining channel for 500×500 mm draining rack
    Draining channel for 500×500 mm draining rack
    BURK9640-0050
    Log in for availability
    1 * 1 items - 62,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Draining channel for 600×600 mm draining rack
    Draining channel for 600×600 mm draining rack
    BURK9640-0060
    Log in for availability
    1 * 1 items - 72,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Rods, PP, Ø×L: 6×60 mm
    Rods, PP, Ø×L: 6×60 mm
    149-0190
    Log in for availability
    1 * 1 items - 1,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Rods, PP, Ø×L: 10×100 mm
    Rods, PP, Ø×L: 10×100 mm
    149-1335
    Log in for availability
    1 * 1 items - 1,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension for use with 149-1335, PP, Ø×L: 12×150 mm
    Extension for use with 149-1335, PP, Ø×L: 12×150 mm
    149-1336
    Log in for availability
    1 * 1 items - 2,00 €