Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes with rim

Test tubes with rim

4 ml, 75 mm, 10 mm, 0,6 mm
Catalog # MARI3700318
Supplier:   MARIENFELD
Test tubes with rim
Catalog # MARI3700318
Supplier:  MARIENFELD
Test tubes with rim
Test tubes with rim

4 ml, 75 mm, 10 mm, 0,6 mm

Price
64,87 €
Log in for availability
1 * 1.000 items
Product Details & Documents

Soda-Lime glass.

  • Very good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    10 mm
  • Wall thickness:
    0,6 mm
  • Capacity:
    4 ml
  • Length:
    75 mm
  • Seq:
    01