Cut resistant gloves, Sharpflex PU
11, Green/black, 250 mm
Catalog # DALL2232523/11
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
These gloves knitted from composite and para-aramid yarn features a black PU coating on the palm.
- Knitting technique provides the glove with excellent fit and high dexterity
- Para-aramid yarn protects against contact heat and cuts
- Plated polyamide inside: Limit the contact of the skin with composite fiber
- PU coating increases the abrasion resistance and allows use in slightly greasy environments
Ideal for handling heavy parts with high cut risks in dry and slightly greasy environments.
Certifications: EN 388:2016 (4X41C); Cat. II
Specifications
- Glove size:11
- Colour:Green/black
- Length:250 mm
- Seq:05
- Cat. No.:DALL2232523/11
- Liner material:Para-aramid
- Disposable / reusable:Reusable
- Model:PU
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (4X41C)
- Finish:Coating on palm and fingertips
- Ambidextrous / hand-specific:Hand-specific



