Order Entry
Export
Orders LinkContactUsLinkComponent
VERAL bottles, with thread

VERAL bottles, with thread

50 ml, 48 mm, 67 mm
Catalog # MUEL14.060.01
Supplier:   MUELLER KREMPEL
VERAL bottles, with thread
Catalog # MUEL14.060.01
Supplier:  MUELLER KREMPEL
VERAL bottles, with thread
VERAL bottles, with thread

50 ml, 48 mm, 67 mm

Price
184,00 €
Log in for availability
1 * 154 items
Product Details & Documents

PET, amber.

Amber coloured to protect light sensitive substances.

 : Screw caps must be ordered separately.

Specifications
  • Ext.Ø:
    48 mm
  • Capacity:
    50 ml
  • Height:
    67 mm
  • Seq:
    01