Cut resistant gloves, Sharpflex Nit
7, Green/black, 250 mm
Catalog # DALL2232524/7
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
These gloves knitted from composite and para-aramid yarn features a black nitrile foam coating on the palm.
- Knitting technique provides the glove with excellent fit and high dexterity
- Para-aramid yarn protects against contact heat and cuts
- Plated polyamide inside: Limit the contact of the skin with composite fiber
- Nitrile coating provides good protection against oil and grease
- Foam coating is more flexible than standard nitrile coating
Ideal for handling heavy parts with high cut risks in oily and greasy environments.
Certifications: EN 388:2016 (3X42C), EN 407 (X1XXXX); Cat. II
Specifications
- Glove size:7
- Colour:Green/black
- Length:250 mm
- Seq:01
- Cat. No.:DALL2232524/7
- Liner material:Para-aramid
- Disposable / reusable:Reusable
- Model:Nit
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (3X42C), EN 407 (X1XXXX)
- Finish:Foam coating on palm and fingertips
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13



