Order Entry
Export
Orders LinkContactUsLinkComponent
 

Homogeniser, T 10 basic ULTRA-TURRAX®

T 10 basic ULTRA-TURRAX® homogeniser, CH-plug
Catalog # 431-0189
Homogeniser, T 10 basic ULTRA-TURRAX®
Catalog # 431-0189
Supplier:  
Homogeniser, T 10 basic ULTRA-TURRAX®
Homogeniser, T 10 basic ULTRA-TURRAX®

T 10 basic ULTRA-TURRAX® homogeniser, CH-plug

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents

Compact, hand-held tissue homogenizer for volumes from 0,5 to 100 ml with a quick-connect coupling for easy interchangeability of dispersing tools.

  • Quick-connect coupling for changing dispersing elements easily

  • Ideal for manual operation due to its light weight and ergonomic design
  • Extremely mobile due to direct line power (no transformer required)
  • Stainless steel dispersing elements can be cleaned quickly and easily as they can be dismounted without tools
  • Plastic disposable dispersing elements are available in two sizes, particularly suitable for PCR analysis
  • High performance drive ensures immense speed stability
  • Quiet operation

Small dispersing instrument for volumes from 0,5 to 100 ml (H₂O). It offers a wide speed range from 8000 to 30,000 min⁻¹ that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications.

 : EN 61010-1:2010 + A1:2019 + A1:2019/AC:2019 
EN 61010-2-051:2015 
EN 61326-1:2013 
EN 60529:1991 + A1:2000 + A2:2013 
EN ISO 12100:2010 
2014/35/EU Low Voltage Directive 
2006/42/EG Machinery Directive 
2014/30/EU EMC Directive 
2011/65/EU RoHS Directive

 : The drive unit always requires a dispersing tool, please choose from the compatible tools.

 : The dispersing tool is not included in the scope of delivery. Packages include Stands and Dispersing tools.

 : Supplied with T 10 basic ULTRA-TURRAX® and R 200 clamp.

Specifications
  • Description:
    T 10 basic ULTRA-TURRAX® homogeniser, CH-plug
  • Seq:
    05
  • Cat. No.:
    431-0189
  • Motor input/output:
    125/75 W
  • Speed display:
    Scale
  • Speed range:
    8000 - 30000 min⁻¹
  • Model:
    T 10 basic
  • W×D×H:
    56×66×178 mm
  • Max. viscosity:
    5000 mPas
  • Volume H₂O:
    0,5 - 100 ml
  • Weight:
    0,5 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • R200 clamp for fastening the T 10 basic to the stand
    R200 clamp for fastening the T 10 basic to the stand
    442-0313
    T 10 basic
    Log in for availability
    1 * 1 items - 45,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Bosshead clamp
    Bosshead clamp
    442-2043
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Beaker cap, BC 1000, silicone, for 600 and 1000 ml beakers
    Beaker cap, BC 1000, silicone, for 600 and 1000 ml beakers
    IKAA20003417
    Log in for availability
    1 * 1 items - 22,50 €